Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corrosion Resistant Potentiometer, 2W, 4mA

  • Mfr # M22-R1K-RH

  • Zoro # G6114972


product price: $163.56
/ea
Free Shipping & Returns

Key Features

Watts
2 W
Ohms
1,000
Max. Voltage
240V AC
Max. Amps
8 mA
NEMA Rating
13, 4X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-R1K-RH
Zoro #
G6114972
UPC #
786685899787
Country of Origin
Germany

Dimensions

Size
22 mm
Product Length/Depth
1.17 in
Product Height
1.15 in
Product Width
1.17 in
Overall Width
5 in
Panel Cutout Diameter
22 mm
Overall Height
1.5 in
Manufacturer Warranty Length
1 yr
Overall Depth
7 in

Details

Item
Potentiometer
Watts
2 W
Ohms
1,000
Max. Voltage
240V AC
Max. Amps
8 mA
NEMA Rating
13, 4X
Dial Plate Graduations
0 to 100%
Color
Black
Actuator
Oversized knob
Type
Potentiometer
Environmental rating
IP20
Certifications
CSA Certified
Compliances
Bureau Veritas
Bezel
Silver
Series
M22
Product Name
Eaton M22 potentiometer
NEMA Enclosure Rating
13, 4X
Resistance Rating
1,000 ohm
Includes Dial Plate
Dial Plate Included
Resistance Properties
Corrosion Resistant
IP Rating
IP20
Voltage Rating - Maximum
240 V AC
Knob Style
Oversized
Current Rating
8 mA
Operating Temperature - Minimum
-13 Degrees F
Operating Temperature - Maximum
158 Degrees F
Power Rating
0.5 W

Description

Potentiometer, Watts 2 W, Ohms 1,000, Max. Voltage 240V AC, Max. Amps 8 mA, 0 to 100 Percent Dial Plate Graduations, NEMA Rating 13, 4X, 22 mm Size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.