Definite Purpose Magnetic Contactor, 120V AC, 3 P, Non-Reversing, 3 Phase, Quick Connect

  • Mfr # C25DND330A

  • Zoro # G5242334


product price:  $87.29
/ea
Free Shipping & Returns

Key Features

Coil Voltage
120V AC
Series
C25
Number of Poles
3
Reversing Capability
Non-Reversing
Full Load Current - Resistive
40 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C25DND330A
Zoro #
G5242334
UPC #
782116300587
Country of Origin
China

Dimensions

Height
3.75 in
Width
2.4 in
Depth
3.75 in
Mounting Hole Distance - Width
2 in
Frame Size
D
Overall Width
2.4 in
Overall Depth
3.35 in
Overall Height
2.5 in
Mounting Hole Distance - Height
3.25 in

Details

Item
Definite Purpose Magnetic Contactor
Coil Voltage
120V AC
Series
C25
Number of Poles
3
Reversing Capability
Non-Reversing
Full Load Current - Resistive
40 A
Full Load Current - Inductive
30 A
Phase
3
Terminal Connection Type
Quick Connect
Reversing
No
HP @ 3 Phase - 575V
15 hp
Includes
Mounting Plate
Enclosure NEMA Rating
No Enclosure
Standards
CSA, RoHS, UL Listed
Enclosure Type
Open
HP @ 1 Phase - 230V
5
HP @ 3 Phase - 230V
10
Action
Non-Reversing
Weight
1 lb
Minimum Operating Temperature
-13 Degrees F
Horsepower @ Three Phase - 240V AC
10 hp
Mounting Postion
Horizontal, Vertical
NEMA Enclosure Rating
No Enclosure
Auxiliary Contact Module Capacity
4
Horsepower @ Three Phase - 480V AC
15 hp
Maximum Operating Temperature
158 Degrees F
Locked Rotor Load
180 A @ 230V
Horsepower @ Single Phase - 120V AC
2 hp
Maximum Voltage Rating
690V AC
LED Lighting Current Rating
40 A
Input Control Type
2-Wire
Horsepower @ Three Phase - 600V AC
15 hp
Frequency
50/60 Hz
Horsepower @ Single Phase - 240V AC
5 hp
Horsepower @ Three Phase - 208V AC
10 hp

Description

The EATON - C25DND330A is a Definite Purpose Magnetic Contactor, an industrial electrical device used to control the flow of power in heavy-duty applications. It operates by responding to electrical impulses, allowing or interrupting power supply based on the need. This tool is commonly utilized for managing and automating machinery operations across various sectors such as HVAC, data processing, and manufacturing.

  • Action: The contactor functions in a non-reversing mode where the current flow direction remains constant.
  • Auxiliary Contact Module Capacity: The contactor can control up to 4 additional secondary circuits providing flexibility in managing multiple electrical loads or signals.
  • Coil Voltage: Rated for operation within a coil voltage range of 120V AC, used to control power flow in industrial and commercial applications.
  • Frequency: Specified for use with 50/60 Hz frequency, suitable for various power systems.
  • Full Load Amps-Inductive & Resistive: Rated for continuous handling of up to 30 A when controlling inductive loads such as motors or transformers, and up to 40 A when used with resistive or heating loads. Overheating or damage may occur if these ratings are exceeded.
  • Horsepower Control Range: Has the capacity to control horsepower levels within specified ranges depending on phase and voltage; from minimums of 2 hp at single-phase -120V AC, up to maximums of 15 hp at three-phase -600V AC
  • Input Control Type: Activated via a two-wire system for both power supply and control

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.