Cutler-Hammer 120VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1

  • Mfr # CN15DN3AB

  • Zoro # G3675917


product price:  $715.71
/ea
Free Shipping & Returns

Key Features

Action
Non-Reversing
Full Load Amps
27 A
Number of Poles
3
NEMA Contactor Size
1
Reversing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CN15DN3AB
Zoro #
G3675917
UPC #
782113973524
Country of Origin
Dominican Republic

Dimensions

NEMA Contactor Size
1
Height
3.4 in
Width
4.8 in
Depth
5.6 in
NEMA Size
1
Size
1
Product Height
5.05 in
Product Width
2.56 in
Product Length/Depth
4.44 in
Overall Depth
4.44 in
Mounting Hole Distance - Width
2 in
Mounting Hole Distance - Height
4.5 in
Frame Size
D
Mounting Hole Diameter
0.25 in
Overall Height
5.05 in
Overall Width
2.56 in

Details

Item
Magnetic Contactor
Action
Non-Reversing
Full Load Amps
27 A
Number of Poles
3
Coil Volts
120V AC
Reversing
No
HP @ 1 Phase - 120V
2 hp
HP @ 1 Phase - 240V
3 hp
HP @ 3 Phase - 208V
7 1/2 hp
HP @ 3 Phase - 575V
10 hp
HP @ 3 Phase - 240V
7 1/2 hp
HP @ 3 Phase - 480V
10 hp
Enclosure NEMA Rating
No Enclosure
Hz
50/60
Auxiliary Contact Form
1NO
Frame / Series / Class / Code
Series Freedom, Code A, Frame 180mm
Standards
CSA, UL Listed
Series
Freedom
Amperage Rating
27A
HP rating - max
2 hp at 115V, 3 hp at 230V, 7-1/2 hp at 208,240V, 10 hp at 480,600V
Phase
Three
Certifications
CSA Certified
Product Name
Eaton Freedom NEMA motor control contactor
Minimum Operating Temperature
-4 Degrees F
Mounting Style
Panel
Maximum Operating Temperature
149 Degrees F
Reversing Capability
Non-Reversing
Horsepower @ Single Phase - 240V AC
3 hp
Frequency
50/60 Hz
Maximum Voltage Rating
600V AC
Coil Voltage
110/120V AC
Horsepower @ Three Phase - 480V AC
10 hp
Horsepower @ Three Phase - 600V AC
10 hp
Horsepower @ Three Phase - 208V AC
7 1/2 hp
NEMA Enclosure Rating
No Enclosure
Contactor Style
NEMA
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Mechanical Operating Durability
10,000,000
Mounting Postion
Horizontal, Vertical
Resistance Properties
Impact Resistant, Temperature Resistant
Response Time
20 msec
Number of Auxillary Contacts
1
Horsepower @ Single Phase - 120V AC
2 hp
Includes Auxiliary Contacts
Yes
Full Load Current - Inductive
27 A
Embedded Surge Suppressor
No
Electrical Operating Durability
200,000 (AC-4), 500,000 (AC-3)
Terminal Connection Type
Screw Terminals

Description

NEMA Magnetic Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size 1, Coil Voltage 110/120V AC, Number of Poles 3, Full Load Current - Inductive 27 A, Reversing Capability Non-Reversing, Overall Height 5.05 in, Overall Width 2.56 in, Terminal Connection Type Screw Terminals, Frame Size D, Mounting Style Panel, Series Freedom, Number of Auxillary Contacts 1, Contactor Style NEMA, Horsepower @ Three Phase - 240V AC 7 1/2 hp, Horsepower @ Three Phase - 480V AC 10 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.