Definite Purpose Magnetic Contactor, 24V AC, 2 P, Non-Reversing, 1 Phase, Quick Connect

  • Mfr # C25BNB240T

  • Zoro # G5241826


product price: $75.11
/ea
Free Shipping & Returns

Key Features

Coil Voltage
24V AC
Series
C25
Number of Poles
2
Reversing Capability
Non-Reversing
Full Load Current - Resistive
50 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C25BNB240T
Zoro #
G5241826
UPC #
786685116105
Country of Origin
China

Dimensions

Width
1.97 in
Height
3.19 in
Depth
2.32 in
Overall Depth
2.32 in
Mounting Hole Distance - Width
1.61 in
Overall Width
1.97 in
Mounting Hole Distance - Height
1.77 in
Frame Size
B
Overall Height
3.19 in

Details

Item
Definite Purpose Magnetic Contactor
Coil Voltage
24V AC
Series
C25
Number of Poles
2
Reversing Capability
Non-Reversing
Full Load Current - Resistive
50 A
Full Load Current - Inductive
40 A
Phase
1
Terminal Connection Type
Quick Connect
Enclosure Type
Open
Reversing
No
Action
Non-Reversing
HP @ 1 Phase - 230V
7-1/2
Includes
Mounting Plate
Standards
CSA, RoHS, UL Listed
Enclosure NEMA Rating
No Enclosure
Weight
.6 lb
Frequency
50/60 Hz
Mounting Postion
Horizontal, Vertical
Minimum Operating Temperature
-13 Degrees F
LED Lighting Current Rating
50 A
Horsepower @ Single Phase - 120V AC
3 hp
Horsepower @ Single Phase - 240V AC
7 1/2 hp
Horsepower @ Three Phase - 208V AC
Not Rated
Horsepower @ Three Phase - 600V AC
Not Rated
NEMA Enclosure Rating
No Enclosure
Maximum Voltage Rating
690V AC
Auxiliary Contact Module Capacity
0
Horsepower @ Three Phase - 480V AC
Not Rated
Input Control Type
2-Wire
Maximum Operating Temperature
158 Degrees F
Horsepower @ Three Phase - 240V AC
Not Rated
Locked Rotor Load
240 A @ 240-277V

Description

The EATON - C25BNB240T is a Definite Purpose Magnetic Contactor, an industrial electrical device designed to control the flow of power in heavy-duty applications. It operates by responding to electrical impulses, allowing or interrupting power supply based on the need. This tool is commonly used by industry professionals for managing and automating machinery operations in various sectors like HVAC, data processing, and manufacturing.

  • Action: Non-Reversing – The contactor functions with a constant current flow direction.
  • Auxiliary Contact Module Capacity: 0 – No additional secondary circuits can be controlled by this contactor.
  • Coil Voltage: 24V AC – Specific voltage range required for effective engagement or disengagement of its electrical circuit.
  • Depth: 2.32 in – Indicates how far it extends into the mounting surface or enclosure.
  • Frequency: 50/60 Hz – Number of electrical cycles per second that it's rated for operation within.
  • Full Load Amps-Inductive & Resistive: 40 A & 50 A respectively– Rated continuous current capacity under specified load conditions when controlling different types of loads.
  • Horsepower @ Single Phase -120V & 240V AC :3 hp & 7-1/2 hp respectively– Rated for managing power output at specified single-phase voltages
  • Input Control Type: 2-Wire system uses two wires for power supply and control

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.