Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Eaton Cutler-Hammer 600V-Ac Limit Switch E50AR1

600V-Ac Limit Switch (Discontinued)

  • Mfr # E50AR1
  • Zoro # G509092114
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E50AR1
Zoro #
G509092114
UPC #
-
Country of Origin
Unknown

Dimensions

Product Length/Depth
4.22 in
Product Width
1.54 in
Product Height
2.46 in

Details

Series
E50 heavy duty plug in
Accessories
E50DR1
Environmental Rating
NEMA 1, NEMA 3, NEMA 3S, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 13, IP67
Contact Rating
10A at 240 Vac, 1A at 250 Vdc
Type
Assembly
Certifications
CSA Certified;UL Listed
Maximum DC Current
1A
Enclosure Material
Die cast zinc
Contact Configuration
1 NO-1 NC
Maximum AC Current
10 A continuous
Connection
Screw terminal
Product Name
Eaton E50 NEMA heavy duty plug-in limit switch
Operating Temperature - Min
10 °F
Operating Temperature - Max
200 °F
Actuator
Side rotary

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.