Zoro Homepage

Cutler-Hammer Auxiliary Contacts, 1NO-1NC, Size00-2

  • Mfr # C320KGS3

  • Zoro # G3739382


product price: $82.12
/ea
Free Shipping & Returns

Key Features

Type
Auxiliary Contact
Number of NO Aux. Contacts
1
Number of NC Aux. Contacts
1
Amps
10 A
Mounting
Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C320KGS3
Zoro #
G3739382
UPC #
782113413501
Country of Origin
Dominican Republic

Dimensions

Starter Size
00-2
Width
2-1/2 in
Depth
4 in
Height
1.1 in
Product Width
2.5 in

Details

Item
Auxiliary Contact
Type
Auxiliary Contact
Number of NO Aux. Contacts
1
Number of NC Aux. Contacts
1
Amps
10 A
Mounting
Side
For Use With
Eaton Freedom Series NEMA Size 00-2
Voltage
120/600 V AC
Number of Contacts
2
Max. Contact Blocks (No.)
2
Standards
cUL Listed
Contact Configuration
1 NO, 1 NC
Product Name
Eaton Freedom NEMA auxiliary contact
Series
Freedom
Used With
Used on Starters and Contactors
Compatible with Series
Freedom
Number of Normally Open Contacts
1
Maximum Voltage Rating
600V AC
Number of Normally Closed Contacts
1
Current AC
10 A

Description

Auxiliary Contact, Current AC 10 A, Number of Contacts 2, Mounting Side, Number of Normally Open Contacts 1, Maximum Voltage Rating 600V AC, Number of Normally Closed Contacts 1, Compatible with Series Freedom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.