Combination Circuit Breaker, CH Series, 20A, 1 Pole, 120/240V AC, 10kA
Mfr # CHFN120AF
Zoro # G007038195
product price: $136.99
/ea
Free Shipping & Returns
Key Features
Series
CH
Amps
20A
Number of Poles
1
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Arc Fault Circuit Interrupter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHFN120AF
Zoro #
G007038195
UPC #
786685546186
Country of Origin
Dominican Republic
Dimensions
Width
0.75 in
Depth
4.5 in
Height
3.25 in
Product Width
0.75 in
Frame Size
CH
Details
Item
Combination Circuit Breaker
Series
CH
Amps
20A
Number of Poles
1
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Arc Fault Circuit Interrupter
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA
Terminal Connection
Pigtail
DC Voltage Rating
Not Rated
Application
CH Combo AFCI Breaker, 20A, Pigtail, 10kAIC
Interrupt Rating
10 kA
Standards
UL Listed, HACR Rated
For Use With
Type CH Loadcenters
Certifications
UL Listed
Product Name
Eaton CH AFCI circuit breaker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.