Circuit Breaker, BQ Series, 30 to 40A, 4 Pole, 120/240V AC, 10kA
- Mfr # BQ230240
- Zoro # G8627030
Key Features
Specifications
Details
- MFR #
- BQ230240
- Zoro #
- G8627030
- UPC #
- 786676371056
- Country of Origin
- Dominican Republic
- Item
- Circuit Breaker
- Series
- BQ
- Amps
- 30/40 A
- Number of Poles
- 4
- AC Voltage Rating
- 120/240V AC
- Circuit Breaker Type
- Quadplex
- Circuit Breaker Mounting Style
- Plug In
- Max. AIR Rating
- 10kA
- Trip Type
- Independent
- DC Voltage Rating
- Not Rated
- Features
- Rejection Tab Feature
- For Use With
- Type BR Loadcenters
- Interrupt Rating
- 10 kA
Dimensions
- Frame Size
- BQ
- Width
- 2-1/2 in
- Depth
- 3-1/2 in
- Height
- 3.10 in
- Max. Wire Size
- 4 AWG (Cu/Al)
- Min. Wire Size
- 14 AWG (Cu/Al)
Description
Circuit breakers protect the wires in your home from overheating referred to as an overload and fault currents referred to as short circuits. The Eaton cutler hammer quadplex or quad type circuit breaker is designed to create 4 circuits in 2 spaces. This allows for 240 volt circuits. The BQ style breaker has an independent trip as well as a rejection tab feature. These breakers are designed for use in BR type load centers and should be installed only in panel positions that have notched bus stabs that accommodate the rejection clip. Also, BQ circuit breakers are UL approved genuine replacement breakers for load centers made by Westinghouse, challenger and Bryant.
- • 30 Amp 2 Pole 40 Amp 2 Pole CB
- • For use in BR Loadcenters Only
- • Requires notched stabs in loadcenter
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.