
Circuit Breaker, BQ Series, 20 to 30A, 4 Pole, 120/240V AC, 10kA
Mfr # BQ220230
Zoro # G8624580
CAD Available
product price: $46.25
/eaKey Features
CAD Drawing
Series
BQ
Number of Poles
4
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Quadplex
Circuit Breaker Mounting Style
Plug In
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BQ220230
Zoro #
G8624580
UPC #
786676370806
Country of Origin
Dominican Republic
Dimensions
Frame Size
BQ
Width
2 in
Depth
3 in
Height
3 in
Max. Wire Size
4 AWG (Cu/Al)
Min. Wire Size
14 AWG (Cu/Al)
Details
CAD Available
Yes
Item
Circuit Breaker
Series
BQ
Amps
20 to 30A
Number of Poles
4
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Quadplex
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA
Trip Type
Independent
DC Voltage Rating
Not Rated
Interrupt Rating
10 kA
Features
Rejection Tab Feature
For Use With
Type BR Loadcenters
Description
Circuit breakers protect the wires in your home from overheating (referred to as an overload) and fault currents (referred to as short circuits). The Eaton Cutler-Hammer Quadplex or Quad type Circuit Breaker is designed to create (4) circuits in (2) spaces. This allows for 240-Volt circuits. The BQ style breaker has an independent trip as well as a rejection tab feature. These breakers are designed for use in BR type load centers and should be installed only in panel positions that have notched bus stabs that accommodate the rejection clip.
- • For use in type BR load centers
- • Carry listing for HACR applications
- • Requires notched stabs in loadcenter
- •
- •
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.