Circuit Breaker, CCV Series, 200A, 2 Pole, 120/240V AC, 10kA

  • Mfr # CCV2200

  • Zoro # G804257720


product price:  $271.99
/ea
Free Shipping & Returns

Key Features

Series
CCV
Amps
200A
Number of Poles
2
AC Voltage Rating
120/240V AC
Max. AIR Rating
10kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCV2200
Zoro #
G804257720
UPC #
782113266596
Country of Origin
United States

Dimensions

Width
4-1/2 in
Depth
8 in
Height
5-1/2 in
Max. Wire Size
300 kcmil (Cu/Al)
Min. Wire Size
2/0 AWG (Cu/Al)
Frame Size
CCV

Details

Item
Circuit Breaker
Series
CCV
Amps
200A
Number of Poles
2
AC Voltage Rating
120/240V AC
Max. AIR Rating
10kA
DC Voltage Rating
Not Rated
Frame Type
CCV
Interrupt Rating
10 kA
Standards
UL 489
For Use With
Type ECC Unit Enclosures
Terminal Connection
Lug
Circuit Breaker Mounting Style
Plug-In
Circuit Breaker Type
Tenant Main

Description

Eaton enclosed breakers offer all the advantages of circuit breakers packed in an enclosure for 240 VAC applications and include a wide range of accessories.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.