Circuit Breaker, JGH Series, 250A, 4 Pole, 65kA

  • Mfr # JGH425033GC

  • Zoro # G108619576


product price:  $13,047.99
/ea
Free Shipping & Returns

Key Features

Series
JGH
Amps
250A
Number of Poles
4
Max. AIR Rating
65kA
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JGH425033GC
Zoro #
G108619576
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Depth
10 in
Height
7 in

Details

Item
Circuit Breaker
Series
JGH
Amps
250A
Number of Poles
4
Max. AIR Rating
65kA

Description

Circuit Breaker

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.