Circuit Breaker, LGH Series, 500A, 3 Pole, 600V AC, 100kA at 240V AC
Mfr # LGH3500FAGC
Zoro # G808619562
product price:Â $17,426.99
/ea
Free Shipping & Returns
Key Features
Series
LGH
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Molded Case
Max. AIR Rating
100kA at 240V AC
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
LGH3500FAGC
Zoro #
G808619562
UPC #
-
Country of Origin
United States
Dimensions
Frame Size
LG
Width
5.48 in
Depth
5.48 in
Height
5.48 in
Details
Item
Circuit Breaker
Series
LGH
Amps
500A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Molded Case
Max. AIR Rating
100kA at 240V AC
Trip Type
Adjustable Thermal Magnetic
Instantaneous Trip
Adjustable/Fixed
Terminal Connection
Line And Load
DC Voltage Rating
Not Rated
Description
Circuit Breaker
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.