Shop EATON CUTLER-HAMMER
See all product information
Create Account
Cutler-Hammer Molded Case Breakers MCCBs 3P 175A 50/60Hz 3Ph EA
- Mfr # JT3175T
- Zoro # G816107112
product price:Â
$
927.36
/ea
Free Shipping & Returns
Key Features
Series
Series C
Amps
175 A
Number of Poles
3
Phase
3
Trip Type
Fixed Thermal, Adjustable Magnetic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JT3175T
- Zoro #
- G816107112
- UPC #
- 78667940414
- Country of Origin
- Dominican Republic
- Item
- Trip Unit
- Series
- Series C
- Amps
- 175 A
- Number of Poles
- 3
- Phase
- 3
- Trip Type
- Fixed Thermal, Adjustable Magnetic
- Instantaneous Trip
- Adjustable
- Frame Type
- J
Dimensions
- Frame Size
- J-K
- Width
- 4.3 in
- Depth
- 7.1 in
- Height
- 5.3 in
Description
175 A, 3-Pole, J Frame, Thermal Magnetic, Molded Case Circuit Breaker Trip Unit
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.