
Definite Purpose Contactor, 110V-120V AC, 2 P, Non-Reversing, Quick Connect & Screw
Mfr # C25DGD230A
Zoro # G916128543
product price:Â $96.45
/ea
Free Shipping & Returns
Key Features
Coil Voltage
110V-120V AC
Number of Poles
2
Reversing Capability
Non-Reversing
Full Load Current - Inductive
30 A
Terminal Connection Type
Quick Connect & Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C25DGD230A
Zoro #
G916128543
UPC #
78211337986
Country of Origin
United States
Details
Item
Definite Purpose Contactor
Coil Voltage
110V-120V AC
Number of Poles
2
Reversing Capability
Non-Reversing
Full Load Current - Inductive
30 A
Terminal Connection Type
Quick Connect & Screw
Series
C25
Description
DP CONTACTOR_2P_ 30A_ 120V_ NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.