Load Center, 30 Spaces, 200A Amps, 120/240V AC

  • Mfr # BRP30B200V25

  • Zoro # G306885896


product price:  $342.99
/ea
Free Shipping & Returns

Key Features

Main Circuit Breaker or Main Lug
Main Circuit Breaker
Number of Spaces
30
Amps
200A
Voltage
120/240V AC
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BRP30B200V25
Zoro #
G306885896
UPC #
786689055257
Country of Origin
United States

Dimensions

Height
3.88 in
Width
14.31 in
Depth
34.12 in
Wire size
#6-2/0 AWG Cu/Al

Details

Item
Load Center
Main Circuit Breaker or Main Lug
Main Circuit Breaker
Number of Spaces
30
Amps
200A
Voltage
120/240V AC
Phase
1
Short Circuit Current Rating
22kA
Series
BRP
Included Enclosure Cover
Cover Included
Enclosure Material
Metallic
Enclosure NEMA Rating
NEMA 1
Bus Material
Aluminum
Color
Gray
Weight
1 lb
Mounting Style
Combination
Standards
UL 67
Number Of Circuits
60
Used with
Type BR 1-inch breakers
Special features
Value pack
Number of wires
Two hots, neutral and ground
Number Of Poles
Single-pole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.