Molded Case Breakers MCCBs
- Mfr # LT3600T
- Zoro # G814236371
product price:Â
$
1,468.99
/ea
Free Shipping & Returns
Key Features
Series
C
Amps
600 A
Number of Poles
3
Circuit Breaker Type
Thermal Magnetic
Frame Type
LD; LD
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LT3600T
- Zoro #
- G814236371
- UPC #
- 786679580080
- Country of Origin
- United States
- Item
- Trip Unit
- Series
- C
- Amps
- 600 A
- Number of Poles
- 3
- Circuit Breaker Type
- Thermal Magnetic
- Frame Type
- LD; LD
- Standards
- UL;CE
Description
600 A, 3-Pole, LD/HLD/LDC Frame, Thermal Magnetic, Molded Case Circuit Breaker Trip Unit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.