Shop EATON CUTLER-HAMMER
See all product information
Create Account
Safety Switch, Nonfusible, 2PST, Single Phase, NEMA 1, Indoor, Steel
- Mfr # DG222UGB
- Zoro # G011897238
product price:Â
$
132.85
/ea
Free Shipping & Returns
Key Features
Protection Method
Nonfusible
Contact Form
DPST
Current Rating
60 A
Phase
Single
Environment
Indoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DG222UGB
- Zoro #
- G011897238
- UPC #
- 78211473113
- Country of Origin
- Unknown
- Item
- Safety Switch
- Protection Method
- Nonfusible
- Contact Form
- DPST
- Current Rating
- 60 A
- Phase
- Single
- Environment
- Indoor
- Enclosure Type
- NEMA 1
- HP
- 10 HP @ 240 V
- Voltage
- 240 V
- Housing Material
- Steel
- Standards
- UL Listed
- Material of Construction
- Steel
- Switch Type
- General Duty Safety
- Series
- DG
- Number Of Wires
- 2
- Number Of Poles
- 2
- Number of poles
- Two-pole
- Number of wires
- 2
Dimensions
- Height
- 14.19 in
- Depth
- 7.38 in
- Width
- 8.69 in
Description
240 VAC, 60 A, 10 HP, 2-Pole, 2-Wire, NEMA 1, Painted Steel, Non-Fusible, General Duty, Single Throw Safety Switch
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.