Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutler-Hammer Transient Surge Suppress, 24-120V, Sz00-2

  • Mfr # C320TS1

  • Zoro # G3657184


product price: $130.99
/ea
Free Shipping & Returns

Key Features

For Use With
NEMA Size 00-2
Includes
Transient
Voltage
24/120V AC
Accessory Type
Transient Voltage Suppressor
Product Height
2.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C320TS1
Zoro #
G3657184
UPC #
782113691152
Country of Origin
Dominican Republic

Dimensions

Product Height
2.2 in
Product Width
1.2 in
Product Length/Depth
1.9 in
NEMA Size
0, 00, 1, 2

Details

Item
Transient Voltage Suppressor
For Use With
NEMA Size 00-2
Includes
Transient
Voltage
24/120V AC
Accessory Type
Transient Voltage Suppressor
Used with
Used on Starters and Contactors
Coil voltage
24/120 Vac
Series
Freedom
Certifications
cUL Listed
Type
NEMA Sizes 00-2, IEC Sizes A-K
Product Name
Eaton Freedom NEMA transient suppressor kit
Compatible with Series
Freedom
Starter Style
NEMA

Description

Transient Voltage Suppressor, Accessory Type Transient Voltage Suppressor, Starter Style NEMA, Includes Transient, NEMA Size 0, 00, 1, 2, Voltage 24/120V AC, Compatible with Series Freedom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.