Zoro Homepage

DC Power Supply, 100/240V AC, 12V DC, 15 W, 1.25 A, DIN Rail

  • Mfr # PSG15E12SP

  • Zoro # G8569364


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
100/240V AC
Output Voltage - Nominal
12V DC
Output Power - Rated
15 W
Current - Output
1.25 A
Mounting
DIN Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSG15E12SP
Zoro #
G8569364
UPC #
-
Country of Origin
Thailand

Dimensions

Overall Height
1.26 in
Overall Width
3.94 in
Overall Depth
4.76 in
Height
3.94 in
Width
1.26 in
Depth
4.76 in

Details

Item
DC Power Supply
Input Voltage
100/240V AC
Output Voltage - Nominal
12V DC
Output Power - Rated
15 W
Current - Output
1.25 A
Mounting
DIN Rail
Housing Material
Plastic
Phase
Single
Power Supply Style
Switching
Case Material
Plastic Case
Standards
CE, CSA, cUL, cULus/UL 60950-1, EN, German Safety, IEC, RoHS, UL 508
Style
Switching
Operating Temp. Range
-20 to 80°C
Output Amps
1.25A
Status Indicator
LED/DC OK Signal
IP Rating
IP20
Hold Up Time
Greater Than 22 msec
Features
Din Rail Mounting, Industrial Power Supply, Low Output Noise, Overvoltage And Short Circuit Protection, Screw Terminal Connections, Ultra Slim Footprint
Output Noise
Less Than 50mV
Power Rating
15W
Peak Amps
1.88
Hz
50/60 Hz
Output Voltage
12V DC
Phase - Electrical
Single
Series
PSG
Connection
Screw
Terminals
Heavy-duty screw
Compliances
German Safety;CE Marked
Certifications
cUL Certified;cULus/UL 60950-1;EN Listed;UL 508;CSA Certified;IEC Rated
Special Features
Varistor Transient Surge Voltage
Operating Temperature - Minimum
-4 Degrees F
Current - Peak
1.88 A
NEMA Enclosure Rating
1
Wire Connection Type
Screw Terminals
Input Frequency - Nominal
50/60 Hz
Manufacturer Warranty
1 yr Installation, 18 mo Shipment
Operating Temperature - Maximum
167 Degrees F

Description

DC Power Supply, Input Voltage 100 to 240V AC, Output Voltage 12V DC, Power Rating 15W, Output Amps 1.25, Mounting DIN Rail, Switching, Case Material Plastic Case, Height 3.94 in, Width 1.26 in, Depth 4.76 in, Series PSG, Hz 50 to 60 Hz, Phase - Electrical Single, Peak Amps 1.88, IP Rating IP20, Output Noise Less Than 50mV, Hold Up Time Greater Than 22 msec, Status Indicator LED/DC OK Signal, NEMA Rating 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.