Zoro Homepage

Definite Purpose Contactor, 110V-120V AC, 3 P, Non-Reversing, Quick Connect & Screw

  • Mfr # C25DND325AA

  • Zoro # G214519319


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
110V-120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Full Load Current - Resistive
35 A
Full Load Current - Inductive
25 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C25DND325AA
Zoro #
G214519319
UPC #
782116308491
Country of Origin
China

Details

Item
Definite Purpose Contactor
Coil Voltage
110V-120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Full Load Current - Resistive
35 A
Full Load Current - Inductive
25 A
Terminal Connection Type
Quick Connect & Screw
Series
C25

Description

EATON DEFINITE PURPOSE CONTACTOR, QUICK, 25A, 110-120 VAC, 50/60 HZ, 1NO, OPEN W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.