Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Definite Purpose Contactor, 120V AC, 3 P, Non-Reversing

  • Mfr # CE15GN3AB

  • Zoro # G014519403


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
110V-120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Series
CE15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE15GN3AB
Zoro #
G014519403
UPC #
78211397327
Country of Origin
Dominican Republic

Details

Item
Definite Purpose Contactor
Coil Voltage
110V-120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Series
CE15

Description

3 HP, 110 VAC 50 Hz, 120 VAC 60 Hz, 37 A, 3-Pole, Non-Reversing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.