Zoro Homepage

Definite Purpose Contactor, 24V AC, 2 P, Non-Reversing, Quick Connect & Screw

  • Mfr # C25DND240T

  • Zoro # G214519203


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
24V AC
Number of Poles
2
Reversing Capability
Non-Reversing
Full Load Current - Resistive
50 A
Full Load Current - Inductive
40 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C25DND240T
Zoro #
G214519203
UPC #
78211630821
Country of Origin
China

Details

Item
Definite Purpose Contactor
Coil Voltage
24V AC
Number of Poles
2
Reversing Capability
Non-Reversing
Full Load Current - Resistive
50 A
Full Load Current - Inductive
40 A
Terminal Connection Type
Quick Connect & Screw
Series
C25
Phase
1

Description

7-1/2 HP at 230 VAC 1-Phase, 20 HP at 460/575 VAC 3-Phase, 24 VAC 50/60 Hz Coil, 40 A Inductive, 50 A Resistive, 2-Pole, Open, Non-Reversing, Definite Purpose Contactor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.