Shop EATON
See all product information
Create Account
Definite Purpose Contactor, 24V DC, 3 P, Non-Reversing
- Mfr # CE15LN3T1-T16
- Zoro # G314519165
product price:Â
$
395.99
/ea
Free Shipping & Returns
Key Features
Coil Voltage
24V DC
Series
CE15
Number of Poles
3
Reversing Capability
Non-Reversing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CE15LN3T1-T16
- Zoro #
- G314519165
- UPC #
- 78668544411
- Country of Origin
- United States
Details
- Item
- Definite Purpose Contactor
- Coil Voltage
- 24V DC
- Series
- CE15
- Number of Poles
- 3
- Reversing Capability
- Non-Reversing
Description
EATON XT IEC CONTACTOR, 85A, 24 VDC, 85A, FRAME L, 140 MM, THREE-POLE, NON-REVER
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.