Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Definite Purpose Contactor, 3 P, Non-Reversing, 3 Phase, Spring Type

  • Mfr # XTCEC012B10A

  • Zoro # G516128981


product price: $18.35
/ea

Key Features

Number of Poles
3
Reversing Capability
Non-Reversing
Phase
3
Terminal Connection Type
Spring Type
Coil Voltage
110V-120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XTCEC012B10A
Zoro #
G516128981
UPC #
78211635303
Country of Origin
France

Details

Item
Definite Purpose Contactor
Number of Poles
3
Reversing Capability
Non-Reversing
Phase
3
Terminal Connection Type
Spring Type
Coil Voltage
110V-120V AC
Full Load Current - Inductive
12 A
Series
XTCE

Description

EATON XT IEC CONTACTOR, 12A, 110 VAC 50 HZ, 120 VAC 60 HZ, 1NO, 12A, FRAME B, 45

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.