Zoro Homepage

Definite Purpose Contactors Reversing 3P 50A 120V 3Ph 30HP

  • Mfr # C65DNJ3502A

  • Zoro # G714519413


product price: $375.99
/ea
Free Shipping & Returns

Key Features

Phase
3
Number of Poles
3
Series
C65
Reversing Capability
Reversing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C65DNJ3502A
Zoro #
G714519413
UPC #
786685481265
Country of Origin
China

Details

Phase
3
Number of Poles
3
Series
C65
Reversing Capability
Reversing
Item
Definite Purpose Contactor

Description

EATON DEFINITE PURPOSE CONTACTOR, QUICK, 50A, OPEN WITH METAL MOUNTING PLATE, 15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.