Zoro Homepage

Disconnect Switches 3P 30A 600V EA

  • Mfr # B330AND

  • Zoro # G016113623


product price: $99.35
/ea
Free Shipping & Returns

Key Features

Current Rating
30 A
HP
3 to 20 HP @ 600 V
Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B330AND
Zoro #
G016113623
UPC #
782114155134
Country of Origin
United States

Details

Item
Safety Switch
Current Rating
30 A
HP
3 to 20 HP @ 600 V
Voltage
600 V

Description

3 to 20 HP, 3-Pole, Open, Aluminum, Non-Reversing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.