Variable Frequency Drive, Input 240V AC

  • Mfr # DM1-124D8EB-S20S

  • Zoro # G309944316


product price:  $611.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
240V AC
Application
Frequency Control, PM Motor Speed Control, Speed Control
Output Phase AC
Three
Digital Readout
Output Frequency
Adjustable Acceleration Time
0.1 to 3,000 sec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DM1-124D8EB-S20S
Zoro #
G309944316
UPC #
786689350307
Country of Origin
Dominican Republic

Dimensions

Overall Width
2 7/8 in
Overall Depth
7 in
Overall Height
6 in

Details

Item
Variable Frequency Drive
Input Voltage
240V AC
Application
Frequency Control, PM Motor Speed Control, Speed Control
Output Phase AC
Three
Digital Readout
Output Frequency
Adjustable Acceleration Time
0.1 to 3,000 sec
Start/Stop Control
Programmable
Standards
UL Listed
Input Frequency
50/60 Hz
Displays
Multi Segment LCD
Output Voltage
200 to 240V AC
Input Phase AC
Single
Dynamic Braking
Yes
With Bypass / No Bypass
With Bypass
Enclosure
Open
With Line Contactor / No Line Contactor
No Line Contactor
Display Type
LCD
Output Frequency Range
0 to 400 Hz
Adjustable Deceleration Time
0.1 to 3,000 sec
Accepts Input Control Signal
Open Loop Vector Control
Starting Torque
200%
Protection
DC Bus Overvoltage Control, Earth Fault Protection, Input Phase Supervision, Motor Overload Protection, Motor Phase Supervision, Motor Stall Protection, Motor Underload Protection, Overcurrent Protection, Overvoltage Protection, Surge Protection, Undervoltage Protection, Unit Overtemperature Protection
Torque Application
Constant Torque, Variable Torque
Maximum Output Current
4.8 A, 7.8 A
Brake Chopper Included
Yes
Ethernet Port Included
Yes
Number of Inputs
(1) Analog, (4) Digital
Input Type
Analog, Digital
Number of Outputs
(2) Relay
Input Voltage Range
200 to 240V AC
Maximum Output Power
1 hp, 2 hp
Output Type
Relay
Enclosure Rating
IP00
Series
DM1
Output Voltage Range
200V AC to 240V AC
Color
White
Style
Compact

Description

Micro Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Single, Input Frequency 50/60 Hz, Maximum Output Power 1 hp, 2 hp, Maximum Output Current 4.8 A, 7.8 A, Output Voltage 200 to 240V AC, Output Phase AC Three, Output Frequency Range 0 to 400 Hz, Enclosure Rating IP00

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.