Variable Frequency Drive, Input 240V AC

  • Mfr # DM1-127D8EB-S20S

  • Zoro # G209944300


product price:  $773.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
240V AC
Application
Frequency Control, PM Motor Speed Control, Speed Control
Adjustable Acceleration Time
0.1 to 3,000 sec
Input Phase AC
Single
Start/Stop Control
Programmable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DM1-127D8EB-S20S
Zoro #
G209944300
UPC #
786689350444
Country of Origin
Dominican Republic

Dimensions

Overall Depth
6 in
Overall Width
5 1/2 in
Overall Height
5 in

Details

Item
Variable Frequency Drive
Input Voltage
240V AC
Application
Frequency Control, PM Motor Speed Control, Speed Control
Adjustable Acceleration Time
0.1 to 3,000 sec
Input Phase AC
Single
Start/Stop Control
Programmable
Displays
Multi Segment LCD
Accepts Input Control Signal
Open Loop Vector Control
Starting Torque
200%
Output Phase AC
Three
Enclosure
Open
Digital Readout
Output Frequency
With Bypass / No Bypass
With Bypass
Standards
UL Listed
With Line Contactor / No Line Contactor
No Line Contactor
Dynamic Braking
Yes
Input Frequency
50/60 Hz
Output Voltage
200 to 240V AC
Output Frequency Range
0 to 400 Hz
Adjustable Deceleration Time
0.1 to 3,000 sec
Display Type
LCD
Enclosure Rating
IP00
Torque Application
Constant Torque, Variable Torque
Maximum Output Current
7.8 A, 11 A
Ethernet Port Included
Yes
Number of Inputs
(1) Analog, (4) Digital
Maximum Output Power
2 hp, 3 hp
Number of Outputs
(2) Relay
Protection
DC Bus Overvoltage Control, Earth Fault Protection, Input Phase Supervision, Motor Overload Protection, Motor Phase Supervision, Motor Stall Protection, Motor Underload Protection, Overcurrent Protection, Overvoltage Protection, Surge Protection, Undervoltage Protection, Unit Overtemperature Protection
Brake Chopper Included
Yes
Output Type
Relay
Input Type
Analog, Digital
Input Voltage Range
200 to 240V AC
Series
DM1
Style
Compact
Color
White
Output Voltage Range
200V AC to 240V AC

Description

Micro Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Single, Input Frequency 50/60 Hz, Maximum Output Power 2 hp, 3 hp, Maximum Output Current 7.8 A, 11 A, Output Voltage 200 to 240V AC, Output Phase AC Three, Output Frequency Range 0 to 400 Hz, Enclosure Rating IP00

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.