Shop EATON
See all product information
Create Account
Eaton Media Converter, Ethernet to Multimode Fiber SC, 10/100/1000 Mbps
- Mfr # N785-001-SC-MM
- Zoro # G816432931
product price:Â
$
140.99
/ea
Free Shipping & Returns
Key Features
Number of Ports
2
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N785-001-SC-MM
- Zoro #
- G816432931
- UPC #
- 37332184146
- Country of Origin
- China
- Number of Ports
- 2
- Item
- Transceiver/Media Converter
- Color
- Black
Description
Tripp Lite Series Gigabit Multimode Fiber to Ethernet Media Converter, 10/100/1000 SC, 550 m, 850 nm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.