Shop HENRICH
See all product information
Create Account
Mini RS-232 to RS-485/422 Converter, Plastic, with 4-position Wiring Post
- Mfr # CTSC-011
- Zoro # G623786111
product price:Â
$
7.39
/ea
Sold in multiples of 2 for
$14.78
Key Features
Connector of RS-485
DB9 Male
Transmission Distance
1,200m (RS-485 Side) 5m (RS-232 Side)
Connector of RS-232
DB9 Female
Baud Rate
300bps-115, 200bps
Relative Humidity
5% to 95 %
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CTSC-011
- Zoro #
- G623786111
- UPC #
- -
- Country of Origin
- China
Details
- Connector of RS-485
- DB9 Male
- Transmission Distance
- 1,200m (RS-485 Side) 5m (RS-232 Side)
- Connector of RS-232
- DB9 Female
- Baud Rate
- 300bps-115, 200bps
- Relative Humidity
- 5% to 95 %
- Working Mode
- Asynchronous Half-duplex Differential Transmission
- Standards
- Compatible with EIA/TIA RS-232C/485 Standard
- Serial Converter
- RS-232 to RS-485
- Working Temperature
- -25°C to 70°C
Description
Mini RS-232 to RS-485/422 Converter, Plastic, with 4-position Wiring Post, Baud Rate: 300bps-115.2kbps, Operating Temperature: -25 DegC to 70 DegC, Transmission Distance: 1,200m (RS-485); 5m (RS-232), Protection: RS-485 Each Line 600W Surge, Lightning Protection
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.