100M Fiber to 2-port CAN Bus Converter
- Mfr # CTCS-006
- Zoro # G223786108
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Static Protection
Air 8kV, Contact 6kV
Isolation Voltage
1000VDC
Max. Transmission Distance
20km
Working Temperature
-40°C to 85°C
Input Voltage
12-36VDC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CTCS-006
- Zoro #
- G223786108
- UPC #
- -
- Country of Origin
- China
Details
- Static Protection
- Air 8kV, Contact 6kV
- Isolation Voltage
- 1000VDC
- Max. Transmission Distance
- 20km
- Working Temperature
- -40°C to 85°C
- Input Voltage
- 12-36VDC
- Relative Humidity
- 5% to 95 %
Description
100M Fiber to 2-port CANBUS Converter, Din-rail Mounting, Iron Enclosure, Supports CAN2.0 Protocol, Operating Voltage: 12-36V DC, Operating Temperature: -40~85 DegC, Isolation voltage: 1000VDC
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.