Shop MANHATTAN
See all product information
Create Account
DISPLAYPORT 1.2A MALE TO DVI-D FEMALE, ACTIVE, 23 CM 9 IN., BLACK
- Mfr # 152228
- Zoro # G114876765
product price:Â
$
13.99
/ea
Key Features
Data Transfer Rate
10.8 Gbit/s
Connector on First End Details
(1) 20-pin DisplayPort 1.2a Digital Audio/Video - Male
Features
Strain Relief, HDCP, Booted, Active, Eyefinity Technology
Device Supported
Video Device, Graphics Card
Cable Length
9.06 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 152228
- Zoro #
- G114876765
- UPC #
- 766623152228
- Country of Origin
- Taiwan, Province of China
- Data Transfer Rate
- 10.8 Gbit/s
- Connector on First End Details
- (1) 20-pin DisplayPort 1.2a Digital Audio/Video - Male
- Features
- Strain Relief, HDCP, Booted, Active, Eyefinity Technology
- Device Supported
- Video Device, Graphics Card
- Color
- Black
- Cable Type
- DisplayPort/DVI-D
- Contact Plating
- Gold
- Item
- Video Cable
- Connector on Second End Details
- (1) 25-pin DVI-D (Dual-Link) Digital Video - Female
- Supported Resolutions
- 1920 x 1080
Dimensions
- Cable Length
- 9.06 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.