
EATON Tripp Lite Series NetDirector USB Server Interface Unit with Virtual Media & CAC Support
Mfr # B055-001-UV2CAC
Zoro # G016433349
product price: $219.99
/ea
Free Shipping & Returns
Key Features
Standards
TAA
Connector on First End Details
1 x RJ-45 Network - Female
Conductor
Copper
Cable Type
RJ-45/USB/VGA
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B055-001-UV2CAC
Zoro #
G016433349
UPC #
37332166975
Country of Origin
Taiwan, Province of China
Details
Standards
TAA
Connector on First End Details
1 x RJ-45 Network - Female
Conductor
Copper
Cable Type
RJ-45/USB/VGA
Item
KVM Cable
Color
Black
Device Supported
KVM Switch
Compatible With
Tripp Lite NetDirector B064- IPG Series KVM Switch
Environmentally Friendly
Yes
Connector on Second End Details
1 x 15-pin HD-15 - Male, 2 x USB Type A - Male
Description
Tripp Lite Series NetDirector USB Server Interface Unit with Virtual Media & CAC Support B064-Series, TAA
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.