
EATON USB-C To Mini Displayport Active Adapter Cable (m/m), 4k 60 Hz, Black, 6 Ft
Mfr # U444-006-MDP
Zoro # G516558498
product price: $21.95
/eaKey Features
Cable Type
Mini DisplayPort/USB
Color
Black
Shielding
Yes
End 2 Connection Type
USB 3.1 Type C - Male
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U444-006-MDP
Zoro #
G516558498
UPC #
037332193841
Country of Origin
Viet Nam
Details
Cable Type
Mini DisplayPort/USB
Color
Black
Shielding
Yes
End 2 Connection Type
USB 3.1 Type C - Male
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Supported Resolutions
3840 x 2160
Connector on Second End Details
1 x USB 3.1 Type C - Male
End 1 Connection Type
Mini DisplayPort 1.2 Digital Audio/Video - Male
Data Transfer Speed
5.4-Gbit/s
Connector on First End Details
1 x Mini DisplayPort 1.2 Digital Audio/Video - Male
Device Supported
Chromebook, Notebook, Monitor, MacBook, Smartphone, Projector, Tablet
Item
A/V Cable
Contact Plating
Gold
Features
EMI/RF Protection, Strain Relief, Reversible
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.