Zoro Homepage

Emergency Stop Push Button, Red

  • Mfr # 10250ED1080-2

  • Zoro # G5226207


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Material
metal
Color
Red
Contact Rating
10A @ 600V AC
Type of Operator
65mm Mushroom Head
Number of Operators
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250ED1080-2
Zoro #
G5226207
UPC #
786680121432
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Product Length/Depth
3 in
Product Width
2 in
Product Height
2 in
Mushroom Head Diameter
65 mm
Manufacturer Warranty Length
1 yr
Overall Depth
3 in
Panel Cutout Diameter
30 mm
Overall Height
2 in
Overall Width
2 in

Details

Item
Emergency Stop Push Button
Material
metal
Color
Red
Contact Rating
10A @ 600V AC
Type of Operator
65mm Mushroom Head
Number of Operators
1
Contact Form
1NO/1NC
Terminal Connection
Screw Clamp
Action
Maintained/Maintained
Legend
Emergency Stop
Features
Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
Bezel
Chrome Plated Zinc Die Cast
IP Rating
IP65
Head Material
Metal
Standards
CE, CSA, UL Listed
Basic Material
Metal
NEMA Rating
12, 13, 3, 3R, 4, 4X
Product Type
Emergency Stop Push Buttons
Bezel Material
Chrome Plated Zinc Die Cast
Type
Class I Division 2
Illumination
Non-illuminated
Number of positions
2
Compliances
CE Marked
Certifications
CSA Certified
Rating
NEMA 13
Series
10250T
Actuator
Push-pull
Operating Mode
Pull: maintained
Product Name
Eaton 10250T pushbutton
DC Contact Rating
5 A @ 250 V
AC Contact Rating
10 A @ 600 V
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Hazardous Location Specification
Class I, Div 2, Group B, C, D
Push Button Style
Mushroom Head
Maintained Action Release
Push/Pull
Resistance Properties
Oil and Grease Resistant, Watertight
Operating Temperature - Minimum
1 Degrees F
Operator Illumination
Non-Illuminated
Legend Background Color
Red
Operator Material
Metal
Operating Temperature - Maximum
150 Degrees F
Mechanical Operating Durability
1.00 x 10^7
Number of Indicator Lights
0
Legend Color
White
Head Color
Red
Operator Voltage Rating - Maximum
120 V AC/DC

Description

Emergency Stop Push Button, 30 mm, Maintained/Maintained Action, 65mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome Plated Zinc Die Cast, Color Red, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend Emergency Stop, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.