Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emergency Stop Push Button, Red, 264 V AC

  • Mfr # M22-PVLT-K01-230R

  • Zoro # G213332698


product price: $110.24
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Twist
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-PVLT-K01-230R
Zoro #
G213332698
UPC #
786685278131
Country of Origin
Germany

Dimensions

Panel Cutout Diameter
22 mm
Mushroom Head Diameter
40 mm
Overall Depth
7 in
Manufacturer Warranty Length
1 yr
Overall Height
1.5 in
Overall Width
5 in

Details

Item
Emergency Stop Push Button
Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Twist
Operator Illumination
Illuminated
Head Color
Red
Head Material
Advanced Polymer
Terminal Connection
Screw Clamp
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register
Legend Color
Red
Mechanical Operating Durability
1.00 x 10^6
Operator Voltage Rating - Maximum
264 V
Operating Temperature - Maximum
158 Degrees F
NEMA Enclosure Rating
13, 4X
IP Rating
IP67, IP69K
Legend
Arrows, Twist to Release
Legend Background Color
Red
Operating Temperature - Minimum
-13 Degrees F
Number of Operators
1
AC Contact Rating
6 A @ 240 V
Product Type
Emergency Stop Push Buttons
DC Contact Rating
3 A @ 24 V
Resistance Properties
Corrosion Resistant
Number of Indicator Lights
1
Bezel Material
Silver Nylon
Lamp Voltage - Maximum
264 V AC
Lamp Module Type
Full Voltage
Operator Material
Plastic
Features
Positively Driven Contact Blocks
Lamp Type
LED
Contact Form
1NC
Series
M22

Description

Emergency Stop Push Button, Maintained Action, Head Material Advanced Polymer, Contact Form 1NC, Number of Operators 1, IP Rating IP67, IP69K, Legend Arrows, Twist to Release, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, Terminal Connection Screw Clamp, Features Positively Driven Contact Blocks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.