Zoro Homepage

Emergency Stop Push Button, Red

  • Mfr # M22-PVT-K02

  • Zoro # G7546183


product price: $88.79
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Color
Red
NEMA Contact Rating Designation
AC-15, DC-13
Basic Material
Plastic
Number of Operators
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-PVT-K02
Zoro #
G7546183
UPC #
786685900384
Country of Origin
Germany

Dimensions

Size
22 mm
Product Length/Depth
2 in
Product Width
2 in
Product Height
3.66 in
Overall Height
1 in
Overall Depth
2.77 in
Mushroom Head Diameter
35 mm
Manufacturer Warranty Length
1 yr
Overall Width
1 in
Panel Cutout Diameter
22 mm

Details

Item
Emergency Stop Push Button
Material
Plastic
Color
Red
NEMA Contact Rating Designation
AC-15, DC-13
Basic Material
Plastic
Number of Operators
1
IP Rating
IP67, IP69K
Contact Form
1NO/2NC
Legend
No Legend
Terminal Connection
Screw Clamp
Bezel
Polycarbonate
NEMA Rating
1, 13, 2, 3, 4, 4X
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
Type of Operator
45mm Mushroom Head
Contact Rating
3A @ 24 DC, 6A @ 230V AC
Features
Field Conversion from Momentary to Maintained can be Done, Includes Contact Block Mounting Adapter
Action
Maintained
Head Material
Plastic
Product Type
Emergency Stop Push Buttons
Bezel Material
Silver
Type
Emergency Stop
Environmental rating
IP67, IP69K, NEMA 4X, NEMA 13
Actuator function
Maintained
Certifications
CSA Certified
Compliances
GoST-R
Illumination
Non-illuminated
Contact configuration
1 NO-2 NC
Actuator
Knob, twist-to-release
Series
M22
Button color
Red
Product Name
Eaton M22 modular pushbutton
Push Button Style
Mushroom Head
Operator Illumination
Non-Illuminated
Operator Material
Plastic
Number of Indicator Lights
0
Maintained Action Release
Twist
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Operating Temperature - Maximum
158 Degrees F
Mechanical Operating Durability
1.00 x 10^6
AC Contact Rating
6 A @ 230 V
Operating Temperature - Minimum
-13 Degrees F
Resistance Properties
Corrosion Resistant
DC Contact Rating
5 A @ 250 V
Head Color
Red

Description

Emergency Stop Push Button, 22 mm, Maintained Action, 45mm Mushroom Head Type of Operator, Head Material Plastic, Contact Form 1NO/2NC, Bezel Polycarbonate, Color Red, Contact Rating 3A @ 24 DC, 6A @ 230V AC, NEMA Contact Rating Designation AC-15, DC-13, Number of Operators 1, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP67, IP69K, Legend No Legend, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Terminal Connection Screw Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.