Shop EATON

EmergncyStpPushButtn, Transfmr, Red, 1NC

  • Mfr # M22-PVL-K01-230R
  • Zoro # G7519005

product price: 
$
98.45
/ea

Key Features

Color
Red
Lamp Type
LED
Basic Material
Plastic
Lamp Module Type
Transformer
Contact Rating
3A @ 24 DC, 6A @ 230V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M22-PVL-K01-230R
Zoro #
G7519005
UPC #
786685900421
Country of Origin
Germany
Item
Emergency Stop Push Button
Color
Red
Lamp Type
LED
Basic Material
Plastic
Lamp Module Type
Transformer
Contact Rating
3A @ 24 DC, 6A @ 230V AC
Lamp Module Voltage
264V AC
Bezel
Polycarbonate
Number of Operators
1
Terminal Connection
Screw Clamp
IP Rating
IP67, IP69K
Action
Maintained
NEMA Contact Rating Designation
AC-15, DC-13
Contact Form
1NC
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
Type of Operator
45mm Mushroom Head
Head Material
Plastic
NEMA Rating
1, 13, 2, 3, 4, 4X
Features
Field Conversion from Momentary to Maintained can be Done, Includes Contact Block Mounting Adapter
Product Type
Emergency Stop Push Buttons
Type
Emergency Stop
Bezel Material
Nylon
Environmental rating
IP67, IP69K, NEMA 4X, NEMA 13
Certifications
CSA Certified
Actuator
Knob, push-pull
Actuator function
Maintained
Series
M22
Compliances
GoST-R
Contact configuration
1 NC
Voltage rating
85-264 V
Illumination
Illuminated
Button color
Red
Product Name
Eaton M22 modular pushbutton
Head Color
Red
AC Contact Rating
6 A @ 230 V
Operator Material
Plastic
DC Contact Rating
3 A @ 24 V
Resistance Properties
Corrosion Resistant
Operator Voltage Rating - Maximum
264 V
Number of Indicator Lights
0
Operator Illumination
Illuminated
Operating Temperature - Maximum
158 Degrees F
Maintained Action Release
Push/Pull
Operating Temperature - Minimum
-13 Degrees F
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Push Button Style
Mushroom Head
Lamp Voltage - Maximum
264 V AC/DC
Mechanical Operating Durability
1.00 x 10^6

Dimensions

Size
22 mm
Product Width
5 in
Product Length/Depth
4 in
Product Height
1.5 in
Overall Height
1 in
Manufacturer Warranty Length
1 yr
Panel Cutout Diameter
22 mm
Overall Depth
2.77 in
Mushroom Head Diameter
40 mm
Overall Width
1 in
Fits Chest Size
Field Conversion from Momentary to Maintained can be Done, Includes Contact Block Mounting Adapter

Description

Emergency Stop Push Button, 22 mm, Maintained Action, 45mm Mushroom Head Type of Operator, Head Material Plastic, Contact Form 1NC, Bezel Polycarbonate, Color Red, Contact Rating 3A @ 24 DC, 6A @ 230V AC, NEMA Contact Rating Designation AC-15, DC-13, Number of Operators 1, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP67, IP69K, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Terminal Connection Screw Clamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.