
Enclosed Contactors EA
Mfr # XTCEC018C01TD
Zoro # G814519399
product price: $86.65
/ea
Free Shipping & Returns
Key Features
Phase
3
Full Load Current - Inductive
18 A
Reversing Capability
Non-Reversing
Number of Poles
3
Series
XTCE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XTCEC018C01TD
Zoro #
G814519399
UPC #
78211635325
Country of Origin
Romania
Details
Phase
3
Full Load Current - Inductive
18 A
Reversing Capability
Non-Reversing
Number of Poles
3
Item
Definite Purpose Contactor
Series
XTCE
Coil Voltage
24V-27V DC
Terminal Connection Type
Screw
Description
15 HP 575 VAC 3-Phase, 24 to 27 VDC Coil, 18 A, 3-Pole, 1NC, IP00, 45 MM C-Frame, Spring Cage Terminal, Full Vage, Non-Reversing, IEC Contactor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.