Def Purpose Starter, Thermal, 440-480V

  • Mfr # A27CGC25C032

  • Zoro # G410042710


product price:  $288.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
3
Standards
CSA, UL Listed
Horsepower @ Single Phase - 120V AC
Not Rated
Includes Auxiliary Contacts
Yes
NEMA Enclosure Rating
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A27CGC25C032
Zoro #
G410042710
UPC #
786689365608
Country of Origin
United States

Dimensions

Overall Height
13.38 in
Mounting Hole Distance - Width
4.5 in
Overall Depth
7.5 in
Overall Width
8.5 in
Mounting Hole Distance - Height
8 in
Product Height
13.375 in

Details

Item
Definite Purpose Starter
Number of Poles
3
Standards
CSA, UL Listed
Horsepower @ Single Phase - 120V AC
Not Rated
Includes Auxiliary Contacts
Yes
NEMA Enclosure Rating
1
Maximum Voltage Rating
600V AC
Phase
Three
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Auxiliary Contact Module Capacity
4
Auxiliary Contact Form
1NO
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
1
Overload Protection Type
Thermal
Frequency
50/60 Hz
Horsepower @ Single Phase - 240V AC
Not Rated
Horsepower @ Three Phase - 208V AC
7 1/2 hp
Mounting Style
Bolt-On, Surface
Coil Voltage
440-480V
Terminal Connection Type
Screw Terminals
Series
A27
Horsepower @ Three Phase - 480V AC
10 hp
Current AC
25 A
Horsepower @ Three Phase - 600V AC
10 hp
Amperage Rating
25A
Product Name
Eaton definite purpose contactor
Certifications
UL Recognized; CSA Certified

Description

Definite Purpose Starter, Mounting Style Bolt-On, Surface, Number of Auxillary Contacts 1, Includes Auxiliary Contacts Yes, Horsepower @ Three Phase - 208V AC 7 1/2 hp, Series A27, Coil Voltage 440-480V, Terminal Connection Type Screw Terminals, Horsepower @ Three Phase - 600V AC 10 hp, Maximum Voltage Rating 600V AC, Horsepower @ Three Phase - 480V AC 10 hp, Horsepower @ Three Phase - 240V AC 7 1/2 hp, Horsepower @ Single Phase - 240V AC Not Rated, Horsepower @ Single Phase - 120V AC Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.