Zoro Homepage

Extended Push Button, Red, Non-Illum, 22mm

  • Mfr # M22-DH-R-GB0

  • Zoro # G3632932


product price: $11.89
/ea

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-DH-R-GB0
Zoro #
G3632932
UPC #
786685276441
Country of Origin
Germany

Dimensions

Panel Cutout Diameter
22 mm
Size
22.5 mm
Product Length/Depth
1 in
Product Width
1 in
Product Height
1 in
Overall Depth
2.26 in
Manufacturer Warranty Length
1 yr
Overall Width
1 in
Overall Height
1 in

Description

Extended Push Button, Momentary, Head Material Plastic, Bezel Material Silver, IP Rating IP67, IP69K, Legend STOP, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.