
FAZ branch protector, UL 1077 Industrial miniature circuit breaker
Mfr # FAZ-C15/3-RT
Zoro # G716287976
product price:Â $217.99
/ea
Free Shipping & Returns
Key Features
Circuit Breaker Type
Miniature
Terminal Connection
Ring-Tongue
Curve Type
C
AC Voltage Rating
277/480V
Color
Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FAZ-C15/3-RT
Zoro #
G716287976
UPC #
-
Country of Origin
Spain
Details
Amps
15A
Circuit Breaker Type
Miniature
Terminal Connection
Ring-Tongue
Curve Type
C
Item
Supplementary Protector
AC Voltage Rating
277/480V
Number of Poles
3
Color
Grey
Description
Eaton FAZ branch protector, UL 1077 Industrial miniature circuit breaker - supplementary protector, Medium levels of inrush current are expected,15 A,15 kAIC, Three-pole, 277/480 V, 5-10X /n ,50-60 Hz, Ring-tongue terminals, C Curve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.