Zoro Homepage

Flush Push Button, Non-Illuminated, 22mm

  • Mfr # M22-DG-X

  • Zoro # G3632707


product price: $20.69
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-DG-X
Zoro #
G3632707
UPC #
786685276007
Country of Origin
Germany

Dimensions

Panel Cutout Diameter
22 mm
Size
22.5 mm
Product Width
2 in
Product Height
1 in
Product Length/Depth
2 in
Manufacturer Warranty Length
1 yr
Overall Depth
2.26 in
Overall Width
1 in
Overall Height
1 in

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
Features
Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Bezel
Silver
Bezel Material
Silver
Series
M22
Type
Pushbutton
IP Rating
IP67, IP69K
Number of Operators
1
Product Type
Push Button Operators
Button color
Red
Actuator
Extended, button
Compliances
CE Marked
Certifications
CSA Certified
Illumination
Non-illuminated
Environmental rating
IP67, IP69K, NEMA 4X, NEMA 13
Actuator function
Momentary
Operating cycles
5 million
Product Name
Eaton M22 modular pushbutton
Hazardous Location Specification
Not Rated
Number of Indicator Lights
0
Operating Temperature - Maximum
158 Degrees F
Operator Material
Polycarbonate
Resistance Properties
Corrosion Resistant
Operating Temperature - Minimum
-13 Degrees F
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X

Description

Flush Push Button, Momentary, Head Material Plastic, Bezel Material Silver, IP Rating IP67, IP69K, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.