Zoro Homepage

Flush Push Button, Screw Clamp

  • Mfr # M22-DGL-G

  • Zoro # G213326314


product price: $25.59
/ea

Key Features

Action
Momentary
Head Material
Advanced Polymer
Features
Includes Contact Block Mounting Adapter
Manufacturer Warranty Length
1 yr
Number of Operators
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-DGL-G
Zoro #
G213326314
UPC #
786685273884
Country of Origin
Germany

Dimensions

Manufacturer Warranty Length
1 yr
Overall Width
4 in
Overall Height
4 in
Overall Depth
1 in
Panel Cutout Diameter
22 mm

Details

Item
Flush Push Button
Action
Momentary
Head Material
Advanced Polymer
Features
Includes Contact Block Mounting Adapter
Number of Operators
1
Head Color
Green
NEMA Enclosure Rating
13, 4X
Push Button Style
Flush
Product Type
Push Button Operators
IP Rating
IP67, IP69K
Operating Temperature - Minimum
-13 Degrees F
Resistance Properties
Corrosion Resistant
Series
M22
Lamp Module Type
No Lamp Module Included
Terminal Connection
Screw Clamp
Mechanical Operating Durability
5.00 x 10^6
Operating Temperature - Maximum
158 Degrees F
Operator Illumination
Illuminated
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register
Bezel Material
Nylon
Operator Material
Plastic
AC Contact Rating
6 A @ 240 V
DC Contact Rating
3 A @ 24 V
Number of Indicator Lights
0

Description

Flush Push Button, Momentary, Head Material Advanced Polymer, Bezel Material Nylon, IP Rating IP67, IP69K, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, Features Includes Contact Block Mounting Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.