Zoro Homepage

FlushPushButtonOperator, Non-Illum, Red

  • Mfr # M22-DH-R-K20

  • Zoro # G3634411


product price: $34.19
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-DH-R-K20
Zoro #
G3634411
UPC #
786685276250
Country of Origin
Germany

Dimensions

Panel Cutout Diameter
22 mm
Size
22.5 mm
Product Width
5 in
Product Height
1.5 in
Product Length/Depth
7 in
Overall Height
1 in
Overall Depth
2.56 in
Overall Width
1 in
Manufacturer Warranty Length
1 yr

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Plastic
Terminal Connection
Spring
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
Bezel
Silver
Type
Pushbutton
AC Contact Rating
6 A @ 240 V
Features
Field Conversion from Momentary to Maintained can be Done, Includes Contact Block Mounting Adapter
Number of Operators
1
IP Rating
IP67, IP69K
Series
M22
DC Contact Rating
3 A @ 24 V
Product Type
Push Button Operators
Operating cycles
5 million
Actuator Color
Red
Certifications
CSA Certified
Compliances
CE Marked
Operating mode
Momentary
Mounting method
Flush
Button color
Red
Actuator
Button, flush
Environmental rating
IP67, IP69K, NEMA 4X, NEMA 13
Illumination
Non-illuminated
Actuator function
Momentary
Contact configuration
1 NO-1 NC
Degree of protection
NEMA 13
Product Name
Eaton M22 modular pushbutton
Operating Temperature - Minimum
-13 Degrees F
Operator Material
Plastic
Operating Temperature - Maximum
158 Degrees F
Resistance Properties
Corrosion Resistant
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X

Description

Flush Push Button Operator, Momentary Action, Head Material Plastic, Number of Operators 1, IP Rating IP67, IP69K, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Terminal Connection Spring Cage, Features Field Conversion from Momentary to Maintained can be Done, Includes Contact Block Mounting Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.