Gray Guard Ring for E-Stop, 22mm, Gray
Mfr # M22G-XGPV
Zoro # G6208352
product price: $25.29
/eaKey Features
Material
Polyester
Color
Gray
Size
22 mm
For Use With
M22 Push Buttons
Type
Guard ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M22G-XGPV
Zoro #
G6208352
UPC #
786685900230
Country of Origin
Germany
Dimensions
Size
22 mm
Product Width
.01 in
Product Length/Depth
.01 in
Product Height
.01 in
Compatible Panel Cutout Diameter
22 mm
Details
Item
Pushbutton Guard
Material
Polyester
Color
Gray
For Use With
M22 Push Buttons
Type
Guard ring
Environmental rating
IP66, NEMA 4X, NEMA 13
Series
M22
Certifications
CCC Marked
Button color
Gray
Compliances
CE Marked
Product Name
Eaton M22 pushbutton guard ring
Compatible with Series
M22
Compatible Product Type
Extended Push Buttons
Description
Pushbutton Guard, 22 mm, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.