Zoro Homepage

Ground Bar, 1.2 in, 0.6 in, 6.7 in

  • Mfr # GBK1420

  • Zoro # G512415160


product price: $21.39
/ea

Key Features

For Use With
Ch and BR loadcenters
Type
Ground bar
Width
0.6 in
Height
1.2 in
Features
Distance between mounting holes is 1-3/4 inches. 1-2/0 lug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBK1420
Zoro #
G512415160
UPC #
782113099576
Country of Origin
Unknown

Dimensions

Width
0.6 in
Height
1.2 in
Length
6.7 in

Details

For Use With
Ch and BR loadcenters
Type
Ground bar
Features
Distance between mounting holes is 1-3/4 inches. 1-2/0 lug

Description

Eaton Ground Bar Kit With 14 Terminals Is Suitable For Use With Br And Ch Series Loadcenters. Ground Bar Has Length Of 6.74-Inches And An Aluminum/Copper Conductor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.