Zoro Homepage

Hazardous Location Push Button, 30 mm, 2NO/2NC, Red

  • Mfr # E34EX707R

  • Zoro # G8736646


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E34EX707R
Zoro #
G8736646
UPC #
782114524381
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Height
2 in
Product Length/Depth
3 in
Product Width
2 in
Manufacturer Warranty Length
1 yr
Overall Height
2 in
Overall Depth
3 in
Overall Width
2 in

Details

Item
Hazardous Location Push Button
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Epoxy Coated Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA, FDA 3-A, UL 505
IP Rating
IP65
Contact Rating
10A @ 600V AC, 2.5A @ 250V DC
Safety Rating
FDA Approved 3A Sanitary Chemical Requirements, Class 1, Div 2, Groups B,C, D (NEC), Class 1, Zone 2, IIB and H2 (NEC 505)
Number of Operators
1
NEMA Contact Rating Designation
A600 and Q300
Includes
Drainage Holes to Prevent Moisture Build-Up, Grounding Nibs Designed to Bite Through Most Enclosure Coatings
Bezel
Epoxy Coated/Chemical Resistant Metal
Color
Red
NEMA Rating
12, 13, 3, 3R, 4, 4X
Contact Form
2NO/2NC
Type of Operator
Flush Push Button
Features
Factory Sealed, Drainage Holes, Grounding Nibs
Bezel Material
Zinc Die Cast
Series
E34
AC Contact Rating
10 A @ 600 V
Type
Pushbutton
DC Contact Rating
2.5 A @ 250 V
Rating
NEMA 12
Contact configuration
2 NO-2 NC
Compliances
CE Marked
Illumination
Non-illuminated
Operating mode
Momentary
Actuator Color
Red
Certifications
CSA Certified
Mounting method
Flush
Actuator Material
Plastic
Product Name
Eaton E34 pushbutton
Number of Indicator Lights
0
Operating Temperature - Maximum
140 Degrees F
Product Type
Push Button Operators
Resistance Properties
Corrosion Resistant, Oil and Grease Resistant
Operating Temperature - Minimum
32 Degrees F
Hazardous Location Specification
Class I, Div 2, Group B, C, D
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Operator Material
Metal
Mechanical Operating Durability
1.00 x 10^7

Description

Hazardous Location Push Button, 30 mm, Momentary Action, Flush Push Button Type of Operator, Head Material Epoxy Coated Metal, Contact Form 2NO/2NC, Bezel Epoxy Coated/Chemical Resistant Metal, Color Red, Contact Rating 10A @ 600V AC, 2.5A @ 250V DC, NEMA Contact Rating Designation A600 and Q300, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, FDA 3-A, UL 505, Terminal Connection Screw Clamp, Features Factory Sealed, Drainage Holes, Grounding Nibs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.