Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A at 600V AC, Actuator Location: Side

  • Mfr # E50AM16P

  • Zoro # G5233033


product price: $567.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
No Lever, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E50AM16P
Zoro #
G5233033
UPC #
782113134727
Country of Origin
Mexico

Dimensions

Depth
2.46"
Body Depth - Limit Switch
1.78 in
Height
1.09"
Actuator Length - Limit Switch
1.54 in
Actuator Length
1.54"
Width
1.54"
Body Width - Limit Switch
1.54 in
Body Height - Limit Switch
3.13 in
Body Width
1.54 in
Mounting Hole Diameter
0.2 in
Overall Depth
1.54 in
Body Height
3.13 in
Manufacturer Warranty Length
1 yr
Overall Width
2.25 in
Overall Height
4.67 in
Body Depth
1.58 in

Details

Item
Heavy Duty Limit Switch
Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
No Lever, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
DC Contact Rating - Limit Switch
Not Rated
Body Style - Limit Switch
Standard
Mounting - Limit Switch
Surface
Electrical Connection
8 ft Cable
Mounting Hole - Limit Switch
(2) 0.20 in dia
Body Style (Limit Switch)
Standard
Movement
Rotary
Operating Force
3.0 in-lb
Boot Sealed Actuator - Limit Switch
No
Boot Sealed Actuator (Limit Switch)
No
Actuator Style (Limit Switch)
Rotary, No Lever
Limit Switch Style
Heavy Duty Limit Switch
Series
E50
DC Contact Rating
1 A @ 125 V
Mounting Hole Pattern - Limit Switch
2 Hole Diagonal
Mounting Hole Spacing - Limit Switch
2.34 in x 1.16 in
Actuator Location
Side
Actuator Style
Rotary Head, No Lever, Maintained
NEMA Rating
3, 3S, 4X, 6P
Operating Temp. Range
14 Degrees to 250 Degrees F
Voltage Rating
600VAC
Amps
10
Stem Thread - Limit Switch
No Stem
Wiring Entry
1/2 in NPT
Standards
CE, CSA, UL
Basic Actuator Style (Limit Switch)
Rotary
IP Rating
67
Contact Form - Limit Switch
1NC/1NO
Actuator Location (Limit Switch)
Side
Contact Form
1NC/1NO
AC Contact Rating
10A at 600V
Travel
Operating Travel 50 Degrees , Reset Travel 50 Degrees , Total Travel 90 Degrees
Differential Travel
90 Degrees
Body Material
Zinc
Certification
UL Listed
Connection Type
8 ft (2.4 m) cable
Weight
2.1 lb
Operating Force - Maximum
5 lbf
Mounting Hole Horizontal Center to Center Distance
59 mm
Total Travel
90 Degrees
Operating Force - Minimum
8 ozf
Number of Mounting Holes
2
Roller Position
Side
Overtravel
90 Degrees
Mounting Hole Vertical Center to Center Distance
29 mm
Pretravel
5 Degrees
Boot Sealed Actuator
Boot Included
Mounting Style
Surface
Body Configuration
Plug-In
Operating Temperature - Maximum
201 Degrees F
Operating Temperature - Minimum
14 Degrees F
Operating Torque - Maximum
3 in-lb
NEMA Enclosure Rating
1, 13, 3, 3S, 4, 4X, 6, 6P
Directional Movement
CCW/CW
Action
Maintained/Maintained
Lamp Type
No Lamp Module Included
Includes Actuator
No Actuator Included
Reset Travel
50 Degrees

Description

Plug-In Limit Switch, Actuator Style - Limit Switch No Lever, Rotary, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 1.54 in, Body Height - Limit Switch 3.13 in, Body Width - Limit Switch 1.54 in, Body Depth - Limit Switch 1.78 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Standard, NEMA Rating 3, 3S, 4X, 6P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.