Zoro Homepage

Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A at 600V AC, Actuator Location: Side

  • Mfr # E50NN1SPL

  • Zoro # G5232832


product price: $580.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
No Lever, Rotary
Contact Form- Switches
2NC/2NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E50NN1SPL
Zoro #
G5232832
UPC #
782113761114
Country of Origin
Mexico

Dimensions

Actuator Length - Limit Switch
1.54 in
Body Depth - Limit Switch
1.78 in
Body Width - Limit Switch
1.54 in
Body Height - Limit Switch
3.13 in
Height
4.22"
Actuator Length
1.54"
Depth
2.46"
Width
1.54"
Body Depth
1.78 in
Mounting Hole Diameter
0.2 in
Body Height
3.13 in
Overall Width
4.5 in
Overall Depth
3 in
Manufacturer Warranty Length
1 yr
Overall Height
6.5 in
Body Width
1.54 in

Details

Item
Heavy Duty Limit Switch
Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
No Lever, Rotary
Contact Form- Switches
2NC/2NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
DC Contact Rating - Limit Switch
Not Rated
Body Style - Limit Switch
Standard
Mounting - Limit Switch
Surface
Travel
Operating Travel 15 Degrees , Reset Travel 6 Degrees , Total Travel 90 Degrees
Mounting Hole Pattern - Limit Switch
2 Hole Diagonal
Contact Form
2NC/2NO
Boot Sealed Actuator - Limit Switch
No
Amps
10
Mounting Hole Spacing - Limit Switch
2.34 in x 1.16 in
Series
E50
Actuator Location
Side
Mounting Hole - Limit Switch
(2) 0.20 in dia
Stem Thread - Limit Switch
No Stem
Contact Form - Limit Switch
2NC/2NO
Electrical Connection
Screw Terminals
Boot Sealed Actuator (Limit Switch)
No
Limit Switch Style
Heavy Duty Limit Switch
Basic Actuator Style (Limit Switch)
Rotary
Body Style (Limit Switch)
Standard
NEMA Rating
3, 3S, 4X, 6P
Actuator Location (Limit Switch)
Side
IP Rating
67
Actuator Style (Limit Switch)
Rotary, No Lever
Voltage Rating
600VAC
Wiring Entry
1/2 in NPT
Operating Temp. Range
14 Degrees to 250 Degrees F
AC Contact Rating
10A at 600V
Actuator Style
Rotary Head, No Lever, Neutral Position, SS Shaft
DC Contact Rating
1 A @ 125 V
Operating Force
1.8 in-lb
Standards
CE, CSA, UL
Movement
Rotary
Connection Type
Screw terminal
Body Material
Zinc
Differential Travel
90 Degrees
Certification
UL Listed
Weight
1 lb
Total Travel
90 Degrees
Mounting Hole Vertical Center to Center Distance
29 mm
Overtravel
90 Degrees
Boot Sealed Actuator
No Boot Included
Lamp Type
No Lamp Module Included
Includes Actuator
No Actuator Included
Pretravel
5 Degrees
Roller Position
Side
NEMA Enclosure Rating
1, 13, 3, 3S, 4, 4X, 6, 6P
Operating Force - Maximum
5 lbf
Number of Mounting Holes
2
Mounting Style
Surface
Operating Torque - Maximum
1.8 in-lb
Action
Momentary/Momentary
Body Configuration
Plug-In
Directional Movement
CCW/CW
Operating Force - Minimum
2.5 ozf
Operating Temperature - Minimum
14 Degrees F
Mounting Hole Horizontal Center to Center Distance
59 mm
Reset Travel
2 Degrees
Operating Temperature - Maximum
201 Degrees F

Description

Plug-In Limit Switch, Actuator Style - Limit Switch No Lever, Rotary, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches 2NC/2NO, Actuator Length - Limit Switch 1.54 in, Body Height - Limit Switch 3.13 in, Body Width - Limit Switch 1.54 in, Body Depth - Limit Switch 1.78 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Standard, NEMA Rating 3, 3S, 4X, 6P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.